£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
2
Rings deep offset, strong but thin walls. Gedore vanadium steel 31CrV3, chrome-plated, polished rings. To DIN 838, ISO 3318, ISO 1085, ISO 10104.
Attribute | Value |
---|---|
Brand | Gedore |
EAN | 4010886601785 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Chrome-Plated |
Insulated | No |
Metric or Imperial | Metric |
Number of Points | 12 |
Overall Length | 280mm |
Single or Double End | Single End |
Spanner Size | 20 x 22mm |
Standards Met | DIN 838 ISO 10104 ISO 1085 ISO 3318 |
Type | Ring Spanner |
UNSPSC Code | 27111726 |