£26.79
Ex VAT
£32.15
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | King Dick |
ECLASS Code | 21040105 |
End Style | Closed |
Insulated | No |
Metric or Imperial | Metric |
Single or Double End | Single End |
Spanner Size | 22mm |
Type | Ring Podger Spanner |
UNSPSC Code | 27111726 |