£14.49
Ex VAT
£17.39
Inc VAT
20 Variations Available
Product Details
Product Specification
Metric
Hot forged from 31 CrV3 chrome vanadium steel. Precisely machined, heat-treated and nickel-chrome plated.
Attribute | Value |
---|---|
Brand | King Dick |
EAN | 5024763238208 |
ECLASS Code | 21040105 |
End Style | Combination |
Insulated | No |
Metric or Imperial | Metric |
Single or Double End | Double End |
Spanner Size | 27mm |
Type | Combination Spanner |
UNSPSC Code | 27111726 |