noscriptKennedy 30MM INSULATED RING SPANNER DOUBLE TRIANGLE 1000 V 5342269K | Cromwell Tools

Kennedy

30MM INSULATED RING SPANNER DOUBLE TRIANGLE 1000 V

SKU:

KEN5342269K

MPN:

5342269K

£34.79

Ex VAT

£41.75

Inc VAT

IN STOCK (10)

    Product Details

    This insulated ring spanner from Kennedy® features multi-layer insulation and protects the user against short-circuits of up to 1000 volts.


    Features and Benefits
    • Sizing printed on the body of the tool for easy identification
    • Tested against high voltage for reliable safety
    • Multi-layer insulation protects against up to 1000 volts of electricity
    • Available in a range of sizes to suit all requirements


    Standards
    • IEC 60900


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140498532

    ECLASS Code

    21040105

    End Style

    Closed

    Finish/Coating

    Chrome-Plated

    Insulated

    Yes

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    300mm

    Single or Double End

    Single End

    Spanner Size

    30mm

    Standards Met

    IEC 60900

    Type

    Ring Spanner

    UNSPSC Code

    27111726