Facom

440 Series Combination Spanners, Metric

28 Variations

These 440 series combination spanners possess one open end profile and one OGV® ring end which is thin walled with a high relief zone for greater access to recessed and hard to access bolts. Available in a range of metric sizes, each spanner has a satin chrome finish.

Features and Benefits
• Finished in a satin chrome for corrosion protection
• Available in metric sizes from 4 to 44mm to suit your exact requirements
• Double ended, with one open end angled at 15° and one OGV® ring end for multi-purpose use
• Open head to handle geometry allows you to access and work even in confined spaces
• Ring open end (size E) is specifically designed for better access to deep or embedded screws
• The OGV® profile of the ring end possesses a 12-point ring for powerful tightening while protecting the nut (H suffix products possess a 6-point ring)

Typical Applications
• DIY
• Plumbing
• Construction
• Automotive

Standards
• NF ISO 691
• NF ISO 7738
• NF ISO 3318
• NF ISO 1711-1
• E74-306
• ISO 691
• ISO 7738
• ISO 3318
• ISO 1711-1
• DIN ISO 691
• DIN 1711-1
• DIN 3113
• ASME B107.100

Sort By:
Most Popular

Rows per page:

25

1-24 of 24

Rows per page:

25

1-24 of 24