£26.99
Ex VAT
£32.39
Inc VAT
2 Variations Available
Product Details
Product Specification
467
Ratchet combination spanners ideal for reaching in to awkward spaces. Ring head has a reversible ratchet system that gives small increments of only 5°. Both heads are angled at 15° for side access. Satin chrome finish. Conform to ISO 1711-1.
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148518196574 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Satin |
Insulated | No |
MFR Part No. | 467.19 |
Overall Length | 247mm |
Single or Double End | Double End |
Spanner Size | 19mm |
Standards Met | ISO 1711-1. |
Type | Ratcheting Combination Spanner |
UNSPSC Code | 27111726 |