£25.99
Ex VAT
£31.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Introducing the two-in-one combination spanner from Facom's 467BR range, designed and created by industry professionals to be an excellent tool for a variety of applications. Designed with the user in mind, the ratchet spanners in the range are ergonomically designed and provide solutions to the main pain points associated with standard ratchet spanners. A built-in switch prevents accidental reversals and ensures a secure fit when the ratcheting ring on this combination spanner is engaged.
Features and Benefits
• Ratchet combination wrench with a Facom designed two-in-one ratchet ring and open-end shape
• Ratchet ring end allows for easy tightening due to the high strength mechanism without wasting time or the need for re-positioning
• Open head end allows for high strength and increased longevity
• Built in switch that avoids accidental reversing
• Chrome finish for easy cleaning
• Chrome Vanadium Steel
• Small in length, making it a compact and versatile tool, an essential addition to any toolbox
• Covered by Facom Tools Lifetime Guarantee
• Available in various Metric sizes
Typical Applications
• Mechanical and industrial production
• Woodworking/carpentry
• Automotive industry
• Petroleum industry
Notes
• Available in various Metric sizes
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | 467BR.16 |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 208mm |
Single or Double End | Double End |
Spanner Size | 16mm |
Standards Met | NF ISO 1711-1, NF ISO 691, ISO 1711-1, ISO 691, DIN ISO 1711- 1, DIN ISO 691 |
Type | Combination Spanner |
UNSPSC Code | 27111726 |