£19.49
Ex VAT
£23.39
Inc VAT
2 Variations Available
Product Details
Product Specification
The Facom 467BS series short ratchet combination wrench has sizes 13 and 17 mm and is ideal in highly dense zones. It has a satin chrome finish.
Features and Benefits
• Innovative ring stop 12-point box end.
• Unique box end design gets in to areas with restricted access.
• Spring prevents box end from slipping off the fastener.
• Better comfort with less hand stress.
• Satin Chrome Finish
• Length 108mm
Typical Applications:
• Mechanical and industrial production
• Woodworking/carpentry
• Automotive Industry
• Petroleum Industry
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome |
Metric or Imperial | Metric |
MFR Part No. | 467BS.17 |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 127.5mm |
Single or Double End | Double End |
Spanner Size | 17mm |
Type | Combination Spanner |
UNSPSC Code | 27111726 |