£10.49
Ex VAT
£12.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Strong and durable, this flat ring spanner is designed for mechanical maintenance in closely packed machines.
Features and Benefits
• 12-point ring design provides strong tightening action
• Protects the nut head against breakage
• Corrosion-resistant polished chrome finish
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Chrome Satin |
Material | Steel |
Metric or Imperial | Metric |
MFR Part No. | 59.14X15 |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 185mm |
Single or Double End | Double End |
Spanner Size | 14 x 15mm |
Standards Met | NF ISO 10103, NF ISO 1711-1, NF ISO 691, ISO 10103, ISO 1711-1, ISO 691, DIN 837, DIN ISO 1711-1, DIN ISO 691 |
Type | Ring Spanner |
UNSPSC Code | 27111726 |