£169.00
Ex VAT
£202.80
Inc VAT
Product Details
Product Specification
The Facom has metric straight offset, ring wrenches sets. The size of the wrench in the set is the 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 21x23, 22x24, 26x28, 27x29, 30x32 mm.
Features and Benefits
• W ISO 10103, DIN 837, NF ISO 10103.
• Slim rings and short shank for working in congested spaces.
• 12-point heads giving 30° increments.
• Satin chrome finish.
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040105 |
Metric or Imperial | Metric |
MFR Part No. | 59.JE12 |
Number of Pieces | 12 |
Number of Points | 12 |
Spanner Size | 6×7 - 8×9 - 10×11 - 12×13 - 14×15 - 16×17 - 18×19 - 21×23 - 22×24 - 26×28 - 27×29 - 30×32mm |
Type | Ring Spanner |
UNSPSC Code | 27111726 |