£14.99
Ex VAT
£17.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Finished with durable satin chrome, this straight ring wrench is ideal for use in tight spaces where a ratchet would be difficult to use.
Features and Benefits
• Outer walls feature a tear-drop profile for an even torque distribution
• Corrosion-resistant polished chrome finish
• Ring profile height allows for knuckle clearance and comfortable operation
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Chrome Satin |
Metric or Imperial | Torx |
MFR Part No. | 59TX.14X18 |
Number of Pieces | 1 |
Overall Length | 181mm |
Single or Double End | Double End |
Spanner Size | 17.3 x 21.9mm |
Type | Ring Spanner |
UNSPSC Code | 27111726 |