£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Product Documents
With a knurled head to allow for rapid pre-tightening and a 15° angled head, this Bit Holder Ratchet Wrench is suitable for installing aircraft fasteners. It also features a satin chrome finish, a spring clip for holding bits and a 15° angled head.
Features and Benefits
• Lightweight at just 74g for ease of use
• Satin chrome finish for longevity of product and added protection against wear and tear
• Spring clip to hold bits whilst you work
Typical Applications
• Ideal for installing 1/4" and 5/16" aircraft fasteners.
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148517578210 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Chrome Satin |
Insulated | No |
Metric or Imperial | Imperial |
MFR Part No. | 65.PE |
Overall Length | 150mm |
Single or Double End | Single End |
Type | Ratchet Ring Spanner |
UNSPSC Code | 27111726 |