£8.32
Ex VAT
£9.98
Inc VAT
Product Details
Product Specification
These high-quality combination spanners are forged from durable vanadium steel with a satin finish, ensuring long-lasting performance. Double-ended with a bi-hexagon ring, both ends are offset at a 15° angle for easy access to nuts and bolts. Fully hardened and tempered, they are built to withstand demanding tasks in DIY, engineering, construction, and automotive work. Available in sizes ranging from 6mm to 32mm, these spanners meet DIN 3113 standards, providing professional-grade reliability and precision for a wide range of applications. The ergonomic design ensures comfortable use, making them an essential tool for any toolkit.
Features and Benefits
• Forged from vanadium steel with a satin finish, ensuring long-lasting performance
• Double-ended with a bi-hexagon ring, offset at a 15° angle for easy access to nuts and bolts
• Fully hardened and tempered, built to withstand demanding tasks
• Available in sizes from 6mm to 32mm, suitable for various applications
• Meets DIN 3113 standards, providing precision and reliability for DIY, engineering, construction, and automotive work
Attribute | Value |
---|---|
Brand | Senator |
ECLASS Code | 21040105 |
Finish/Coating | Chrome Satin |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | 32707 |
Standards Met | DIN 3113 |
Type | Ring Spanner |
UNSPSC Code | 27111726 |