£3.99
Ex VAT
£4.79
Inc VAT
50 Variations Available
Product Details
Product Specification
Product Documents
This heavy-duty bi-hex combination spanner is manufactured from hardwearing material with satin finish to provide a durable and reliable tool for a range of applications.
Features and Benefits
• Double ended style allows for working in confined spaces for user convenience
• Sunken detail panel on the beam allows for a secure and comfortable grip
• Manufactured from high-quality chrome vanadium steel for tool strength and longevity
• Available in a wide range of sizes to suit all needs
Typical Applications
• Automotive
• Mechanics
• Rotary fastener applications
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341030605 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | 3060 |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 160mm |
Single or Double End | Double End |
Spanner Size | 12mm |
Type | Combination Spanner |
UNSPSC Code | 27111726 |