noscriptLaser Tools COMBINATION SPANNER 65MM 4603 | Cromwell Tools

Laser Tools

COMBINATION SPANNER 65MM

SKU:

LSR5824603C

MPN:

4603

£337.00

Ex VAT

£404.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This heavy-duty bi-hex combination spanner is manufactured from hardwearing material with satin finish to provide a durable and reliable tool for a range of applications.


    Features and Benefits
    • Double ended style allows for working in confined spaces for user convenience
    • Sunken detail panel on the beam allows for a secure and comfortable grip
    • Manufactured from high-quality chrome vanadium steel for tool strength and longevity
    • Available in a wide range of sizes to suit all needs


    Typical Applications
    • Automotive
    • Mechanics
    • Rotary fastener applications


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341046033

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Chrome

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    MFR Part No.

    4603

    Number of Pieces

    1

    Number of Points

    12

    Overall Length

    580mmmm

    Single or Double End

    Double End

    Spanner Size

    65mm

    Type

    Combination Spanner

    UNSPSC Code

    27111726