£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
OGV® profile maximizing the contact surface with the nut for a longer lifetime.
Attribute | Value |
---|---|
Brand | Expert by Facom |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | High Chrome Finish |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
MFR Part No. | E113314 |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 140mm |
Single or Double End | Double End |
Standards Met | ASME B 107-100 |
Type | Combination Spanner |
UNSPSC Code | 27111726 |