noscriptSenator Double End, Combination Spanner, 22mm, Metric 31722 | Cromwell Tools

Senator

Double End, Combination Spanner, 22mm, Metric

SKU:

SEN5825201S

MPN:

31722

£2.59

Ex VAT

£3.11

Inc VAT

IN STOCK (50+)

    Product Details

    Forged from vanadium steel, these superb quality combination spanners feature a satin finish. Double-ended with a bi-hexagon ring, both ends are offset at a 15° angle for convenience.


    Features and Benefits
    • Fully hardened and tempered for durability
    • Professional quality to suit a range of tasks
    • Offset ends allow easy access to nuts and bolts
    • Available in sizes ranging from 6mm-32mm to ensure you find the correct product for your application


    Typical Applications
    • DIY
    • Engineering
    • Construction
    • Automotive


    Standards
    • DIN 3113


    Product Specification
    Attribute
    Value

    Brand

    Senator

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Chrome Satin

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    260mm

    Single or Double End

    Double End

    Spanner Size

    22mm

    Standards Met

    DIN 3113

    Type

    Combination Spanner

    UNSPSC Code

    27111726