noscriptKennedy Double End, Combination Spanner, 26mm, Metric 5822790K | Cromwell Tools

Kennedy

Double End, Combination Spanner, 26mm, Metric

SKU:

KEN5822790K

MPN:

5822790K

£19.99

Ex VAT

£23.99

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from chrome vanadium steel with a chrome satin finish body and highly polished heads, this range of metric sized combination spanners are the ideal product for professionals and DIY enthusiasts alike. With a 15° open jaw angle to shank and ring end offset with a head angle of 13°, each product is chrome plated to aid in the prevention of corrosion. Available in a variety of sizes and specifications to suit your needs.


    Features and Benefits
    • Manufactured from chrome vanadium steel for resilience and quality performance over time
    • Chrome plated satin finish to bolster resistance to wear and tear as well as corrosion
    • Highly polished heads make easy work of even the tightest bolts
    • Available to purchase in a variety of sizes and specifications to ensure you choose the correct size for your requirements


    Typical Applications
    • Ideal for use by professionals such as mechanics, plumbers, electricians, engineers, mechanics, general purpose handiwork and DIY enthusiasts


    Standards
    • Conform to DDIN 3113


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140130289

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Chrome Satin

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Number of Points

    12

    Overall Length

    295mm

    Single or Double End

    Double End

    Spanner Size

    26mm

    Standards Met

    ASME B107.6.

    Type

    Combination Spanner

    UNSPSC Code

    27111726