Kennedy

Double End, Open Ended Spanner, 3/8in. x 7/16in.mm, Whitworth

SKU:

KEN5820050K

MPN:

5820050K

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (50+)

    Product Details

    Chrome vanadium steel with a satin finish body and highly polished heads, with a 15° offset.
    DIN 3110 & BS192:1982.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140127661

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Satin

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Whitworth

    Number of Pieces

    1

    Overall Length

    220mm

    Single or Double End

    Double End

    Spanner Size

    3/8in. x 7/16in.mm

    Standards Met

    DIN 3110 & BS192: 1982

    Type

    Open Ended Spanner

    UNSPSC Code

    27111726