noscriptKennedy Double End, Open Ended Spanner, 5.0 x 5.5mm, Metric 5820540K | Cromwell Tools

Kennedy

Double End, Open Ended Spanner, 5.0 x 5.5mm, Metric

SKU:

KEN5820540K

MPN:

5820540K

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (50+)

    Product Details

    Supplied in metric sizes, this range of double-ended spanners is highly versatile. Constructed from chrome vanadium steel* with a satin finish body and highly polished heads, the product is completed by a 15° offset angled head. Available in multiple sizes to allow you to select the product best suited to your application.


    Features and Benefits
    • Manufactured from chrome vanadium steel* which is highly robust and durable
    • Double-ended design gives double the tool life and use
    • Highly polished heads repel dirt and grime and make for easier cleaning
    • 15° offset angled head allows for access in restricted areas and makes turning easier
    • Available in an array of sizes to suit your specific application


    Typical Applications
    • Plumbing
    • DIY
    • Automotive
    • Engineering


    Standards
    • ASME B107: Sizes 36 x 41mm to 46mm x 50mm
    • DIN 3310: Sizes 4 x 5mm to 32 x 36mm


    Notes
    • *36 x 41, 41 x 46, 46 x 50mm are made from drop forged carbon steel


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140128088

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Satin

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    110mm

    Single or Double End

    Double End

    Spanner Size

    5.0 x 5.5mm

    Standards Met

    DIN 3110

    Type

    Open Ended Spanner

    UNSPSC Code

    27111726