Kennedy

Double End, Open Ended Spanner, 5/8in. x 11/16in.mm, Imperial

SKU:

KEN5820320K

MPN:

5820320K

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from chrome vanadium steel (except 1.7/16" x 1.5/8", 1.1/2" x 1.5/8", 1.11/16" x 1.7/8", 1.13/16" x 2" which are made from drop forged carbon steel) with a satin finish body and highly polished heads. Complete with a 15° offset head for user ease, each product is suited for everyday, general purpose usage.


    Features and Benefits
    • Manufactured from chrome vanadium steel (except 1.7/16" x 1.5/8", 1.1/2" x 1.5/8", 1.11/16" x 1.7/8", 1.13/16" x 2" which are made from drop forged carbon steel) for durability and overall product longevity
    • 15° offset head makes for easier turning with less user effort
    • Available in a variety of sizes to suit your specific application
    • Satin chrome finish and highly polished heads that repel dirt and grime for easy cleaning of your tool


    Typical Applications
    • Engineering
    • Automotive
    • Plumbing
    • Constrution


    Standards
    • DIN 3110: 1/4" x 5/16" to 1 5/16" x 1 5/8"
    • ASME B107.39: 1 7/16" x 1 5/8" to 1 13/16" x 2"


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140127906

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Satin

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Imperial

    Number of Pieces

    1

    Overall Length

    204mm

    Single or Double End

    Double End

    Spanner Size

    5/8in. x 11/16in.mm

    Standards Met

    DIN 3110

    Type

    Open Ended Spanner

    UNSPSC Code

    27111726