Facom

Double End, Ratchet Ring Spanner, 1/2in. x 9/16in.mm, Imperial

SKU:

FAC5820748H

MPN:

64.1/2x9/16

£27.79

Ex VAT

£33.35

Inc VAT

IN STOCK (2)

    Product Details

    1. Straight ratchet ring wrenches: to reach the nut flat.
      Compact ratchet mechanism and reversible by flipping the wrench.
      Increment 5° (7.5° for dimension 6 mm; 6° for dimensions 7, 8 and 9 mm).
      Metric sizes: 6 to 24 mm.
      Presentation: satin chrome finish.


    ASME B107.100


    Product Specification
    Attribute
    Value

    Brand

    Facom

    EAN

    3148517428058

    ECLASS Code

    21040105

    End Style

    Closed

    Finish/Coating

    Chrome Satin

    Insulated

    No

    Metric or Imperial

    Imperial

    MFR Part No.

    64.1/2x9/16

    Number of Points

    72

    Overall Length

    150mm

    Single or Double End

    Double End

    Spanner Size

    1/2in. x 9/16in.mm

    Standards Met

    B107.100

    Type

    Ratchet Ring Spanner

    UNSPSC Code

    27111726