£7.99
Ex VAT
£9.59
Inc VAT
7 Variations Available
Product Details
Product Specification
For use where access is limited. With a built-in ratchet mechanism to provide speed and a reversible action which can be achieved by depressing the reversing lever or by simply turning the wrench over. All ratcheting ring wrenches are manufactured from chrome vanadium steel with bi-hex rings*.
*6mm x 7mm is single hexagon.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140137943 |
ECLASS Code | 21040105 |
End Style | Closed |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Overall Length | 140mm |
Single or Double End | Double End |
Spanner Size | 10 x 11mm |
Type | Ratchet Ring Spanner |
UNSPSC Code | 27111726 |