£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Ratcheting Double Box End Wrench,
Type: Spline, Reversing,
Number of Points: 12,
Min. Arc Swing: 5 Degrees,
Number of Geared Teeth: 72,
Overall Length: 4-1/2 In.
Wrench Material: Chrome Vanadium Steel,
Finish: Black Chrome,
Standards: ASME
Attribute | Value |
---|---|
Brand | Proto |
EAN | 0662679975012 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Black Oxide |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
MFR Part No. | JSBV0709 |
Number of Points | 72 |
Overall Length | 114mm |
Single or Double End | Double End |
Spanner Size | 7/32in. x 9/32in.mm |
Standards Met | ASME |
Type | Ratchet Ring Spanner |
UNSPSC Code | 27111726 |