£7.49
Ex VAT
£8.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Offset type suitable for use where access is limited. Manufactured from chrome vanadium steel with Bi-hex rings. Offset heads to give additional clearance.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140414822 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | N/A |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Points | 12 |
Overall Length | 230mm |
Single or Double End | Double End |
Spanner Size | 19 x 21mm |
Type | Ratchet Wrench |
UNSPSC Code | 27111726 |