£9.39
Ex VAT
£11.27
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Available in a range of sizes (8mm-19mm), these combination spanners are made of chrome vanadium steel and have an innovative ratcheting open-end design. The 72-teeth ratcheting system needs only 5° movement to operate ratchet and the spanners. Ideal for use in confined spaces. The chrome plated mirror finish prevents oil and dirt from adhering to the tool, making it easier to clean and preventing rust.
Features and Benefits
• 72 teeth ratcheting system needs only 5° of movement to operate and engage with fasteners
• Chrome plated mirror finish repels dirt, grease and grime and makes for easier cleaning of your tool
• Manufactured from chrome vanadium steel for durability and corrosion resistances
• Available in a variety of metric sizes to suit your needs
• All models possess one open and one ring for versatility of use
Typical Applications
• Automotive
• Engineering
• Construction
• DIY
Standards
• ASME B107.100-2010
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140467262 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Mirror Finish |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Overall Length | 170mm |
Single or Double End | Double End |
Spanner Size | 12mm |
Standards Met | ASME B107.100-2010 |
Type | Ratcheting Combination Spanner |
UNSPSC Code | 27111726 |