£7.19
Ex VAT
£8.63
Inc VAT
2 Variations Available
Product Details
Product Specification
ISO 691 - ISO 1711-1 - ISO 3318 - ISO 10104 - DIN 838
12-point OGV® ring wrenches offset by 70° for better access to recessed nuts.
OGV® Ring profile maximizing contact surface with the nut for a longer lifetime.
Forged in Chrome Vanadium steel.
High chrome finish.
Attribute | Value |
---|---|
Brand | Expert by Facom |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Chrome Polished |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | E113323 |
Number of Points | 12 |
Overall Length | 206mm |
Single or Double End | Double End |
Spanner Size | 10 x 11mm |
Standards Met | DIN 838 ISO 10104 ISO 1711-1 ISO 3318 ISO 691 |
Type | Ring Spanner |
UNSPSC Code | 27111726 |