£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
For use where access is limited. With a built-in ratchet mechanism to provide speed and a reversible action which can be achieved by depressing the reversing lever or by simply turning the wrench over. All ratcheting ring wrenches are manufactured from chrome vanadium steel bi-hex rings. 25 offset heads to give additional clearance. Lever Reversible.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140352490 |
ECLASS Code | 21040105 |
End Style | Closed |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Overall Length | 210mm |
Single or Double End | Double End |
Spanner Size | 14 x 15mm |
Type | Ring Spanner |
UNSPSC Code | 27111726 |