£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
The Facom® Offset Ring Wrench maximises efficiency and tool quality. Featuring a 70° offset angle, this 12 point OGV® ring wrench can access recessed nuts with ease. Designed to apply the maximum surface contact, damage to nuts and the tool itself is reduced for a longer life.
Features and Benefits
• High chrome finish
• OGV° ring profile
• Offset by 70°
Attribute | Value |
---|---|
Brand | Facom |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Chrome Polished |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | E111503 |
Number of Points | 12 |
Overall Length | 330mm |
Single or Double End | Double End |
Spanner Size | 24 x 27mm |
Standards Met | DIN 838 ISO 10104 ISO 1711-1 ISO 3318 ISO 691 |
Type | Ring Spanner |
UNSPSC Code | 27111726 |