noscriptKennedy Double End, Ring Spanner, 36 x 41mm, Metric 5821840K | Cromwell Tools

Kennedy

Double End, Ring Spanner, 36 x 41mm, Metric

SKU:

KEN5821840K

MPN:

5821840K

£83.99

Ex VAT

£100.79

Inc VAT

IN STOCK (50+)

    Product Details

    Made from chrome vanadium steel with a satin finish body and highly polished heads, with a double ended closed jaw bi-hexagon offset. Available in a range of sizes, the product is suited for industrial use in a range of industries.


    Features and Benefits
    • Available in a range of metric sizes to suit your needs
    • Manufactured from chrome vanadium steel for optimum durability and product longevity
    • Satin finish further protects the product against corrosion and wear and tear
    • Double ended offset bi-hexagonal ring for easy turning of fasteners
    • Highly polished head ensures accurate turning and repels dirt and grime


    Typical Applications
    • Automotive
    • Engineering
    • DIY
    • Plumbing


    Standards
    • DIN 838


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140129122

    ECLASS Code

    21040105

    End Style

    Closed

    Finish/Coating

    Satin

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Points

    12

    Overall Length

    460mm

    Single or Double End

    Double End

    Spanner Size

    36 x 41mm

    Standards Met

    DIN 838

    Type

    Ring Spanner

    UNSPSC Code

    27111726