£5.99
Ex VAT
£7.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Inch
Hot forged from 31 CrV3 chrome vanadium steel. Precisely machined, heat-treated and nickel-chrome plated. Deep cranked end for improved access. Made to DIN 838. Different size at each end.
Attribute | Value |
---|---|
Brand | King Dick |
EAN | 5024763262814 |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Nickel-Chrome Plated |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
MFR Part No. | RSA 210 |
Single or Double End | Double End |
Spanner Size | 5/16in. x 3/8in.mm |
Type | Ring Spanner |
UNSPSC Code | 27111726 |