£24.99
Ex VAT
£29.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed for setting up safe and secure scaffolding, this ratcheting podger wrenches takes all the effort out of tightening fixings for a more productive shift.
Features and Benefits
• 32 tooth mechanism for a secure grip
• Reversing lever for direction change
• Convenient double sided design allows for two adjustable sizes
Typical Applications
• For tightening fixings on scaffolding
• Especially for mounting/removing the scaffolding
Attribute | Value |
---|---|
Brand | Expert by Facom |
ECLASS Code | 21040105 |
End Style | Closed |
Finish/Coating | Zinc |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | E110962 |
Number of Pieces | 1 |
Overall Length | 309mm |
Single or Double End | Single End |
Spanner Size | 21 x 22mm |
Type | Adjustable Wrench |
UNSPSC Code | 27111726 |