£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
The flexi-head ratcheting podger spanner from Laser® makes quick work of tightening and loosening fasteners and is particularly useful in tight work spaces.
Features and Benefits
• Reversible ratchet delivers smooth adjustments
• Flexi-head allows for working in tight working areas
• Manufactured from high-quality chrome vanadium steel for tool strength and longevity
• Curved shaft allows for precise alignment
Typical Applications
• Scaffolding
• Steel construction
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341060886 |
ECLASS Code | 21040105 |
Finish/Coating | Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | 6088 |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 235mm |
Single or Double End | Single End |
Spanner Size | 21mm |
Type | Ratchet Podger Spanner |
UNSPSC Code | 27111726 |