£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
DIN 3113 form A/ISO 7738 form A (metric sizes)
Chrome Alloy Steel
Chrome plated.
Attribute | Value |
---|---|
Brand | Stahlwille |
EAN | 4018754020058 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Satin |
Insulated | No |
Material | Chrome Alloy Steel |
Metric or Imperial | Imperial |
MFR Part No. | 40481212 |
Number of Pieces | 1 |
Single or Double End | Double End |
Standards Met | DIN 3113 |
Type | Combination Spanner |
UNSPSC Code | 27111726 |