SKU:
STH5821044S
MPN:
41551620
£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Reversible, with bi-hexagon, angled, 22 teeth, chrome plated.
Attribute | Value |
---|---|
Brand | Stahlwille |
EAN | 4018754116263 |
ECLASS Code | 21040105 |
Finish/Coating | Chrome Polished |
Metric or Imperial | Imperial |
MFR Part No. | 41551620 |
Number of Points | 22 |
Overall Length | 109mm |
Single or Double End | Double End |
Spanner Size | 1/4in. x 5/16in.mm |
UNSPSC Code | 27111726 |