£2.19
Ex VAT
£2.63
Inc VAT
33 Variations Available
Product Details
Product Specification
Manufactured from forged and hardened chrome vanadium steel, this range of open ended spanners are ideal for professionals. Single ended, each product is finished with a black oxide for protection. Available in an array of sizes.
Features and Benefits
• Manufactured from chrome vanadium steel for durability
• Finished in a black oxide for additional protection against corrosion and wear and tear
• Available in a range of sizes to ensure you find the right product to suit your requirements
Typical Applications
• Automotive
• Construction
• Plumbing
• DIY
• Electrical
• Engineering
Standards
• Conform to DIN 894
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140126275 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Black Oxide |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Overall Length | 77mm |
Single or Double End | Single End |
Spanner Size | 6mm |
Standards Met | DIN 894 |
Type | Open Ended Spanner |
UNSPSC Code | 27111726 |