£56.99
Ex VAT
£68.39
Inc VAT
22 Variations Available
Product Details
Product Specification
This Heavy duty offset slogging spanner is off industrial quality and the product is available in a variety of metric sizes to ensure you find the correct size for your needs.
Features and Benefits
• Industrial quality spanner
• Manufactured from chrome vanadium and with black finish
• Available in an array of sizes to suit varying specifications
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341057596 |
ECLASS Code | 21040105 |
End Style | Closed |
Insulated | No |
Material | Chrome Vanadium Alloy |
Metric or Imperial | Metric |
MFR Part No. | 5759 |
Number of Pieces | 1 |
Number of Points | N/A |
Overall Length | 270mm |
Single or Double End | Single End |
Spanner Size | 30mm |
Type | Ring Slogging Spanner |
UNSPSC Code | 27111726 |