£44.49
Ex VAT
£53.39
Inc VAT
Product Details
Product Specification
Product Documents
The double-sided ratcheting podger spanner from Laser® features a retractable nail puller and flat striking face for a reliable, multi-purpose tool. The ratchet head allows for a speedy assembly, while the whole tool has been precision engineered for professionals.
Features and Benefits
• Satin finish for an improved grip
• Manufactured from high-quality chrome vanadium steel for tool strength and longevity
• Tapered shaft allows for precise alignment
Typical Applications
• Scaffolding
• Construction
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341058647 |
ECLASS Code | 21040105 |
Finish/Coating | Satin |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | 5864 |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 310mm |
Single or Double End | Double End |
Spanner Size | 19mm |
Type | Ratchet Podger Spanner |
UNSPSC Code | 27111726 |