noscriptRatchet Combination Spanner | Cromwell Tools

Bahco

Ratchet Combination Spanner

2 Variations

Ratcheting action for quicker turning of fasteners.

Features and Benefits
• Open end angle 15° with a slimmer head for improved accessibility
• Ring end angle 15° for knuckle clearance or better grip
• 5° action angle
• Switch for quick change of right and left direction
• Larger and bi-directional size marking for easy identification
• Ratchet in the ring for high productivity application
• 12-point Dynamic-Drive™ profile provides longer life for screws and nuts
• Chrome plated micro-matte finishing provides high quality surface
• High-performance alloy steel
• Standards: ISO 1711-1 and DIN 3113

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1