£52.49
Ex VAT
£62.99
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
The twin-sized ratcheting podger spanner from Laser® features a Bi-Hex ratchet head for a speedy assembly. Designed for maximum user convenience, the Laser® range of ratcheting podgers have been precision engineered for professionals.
Features and Benefits
• Deep socket style protects against scraping injuries on the knuckles
• Black phosphate coating hardens the tool against damage and protects against corrosion
• Manufactured from high-quality chrome vanadium steel for tool strength and longevity
• Long tapered shaft allows for precise alignment
• Hole provided for a safety cord attachment
• Available in a wide range of sizes to suit all needs
Typical Applications
• Automotive
• Mechanics
• Scaffolding
• Construction
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341001803 |
ECLASS Code | 21040105 |
Finish/Coating | Black Oxide |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | 180 |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 315mm |
Single or Double End | Double End |
Spanner Size | 17mm |
Type | Ratchet Podger Spanner |
UNSPSC Code | 27111726 |