£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
Gain better leverage in harder to reach places with this extra-long ring spanner designed with a 365mm long body.
Features and Benefits
• 13mm x 15mm size with a 365mm long body offering better leverage for the user
• Double-ended ring spanner for versatility
Typical Applications
• Appropriate for 13mm x 15mm fasteners
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341035266 |
ECLASS Code | 21040105 |
Finish/Coating | Chrome |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | 3526 |
Number of Pieces | 1 |
Number of Points | 12 |
Overall Length | 365mm |
Single or Double End | Double End |
Spanner Size | 13 15mm |
Type | Ring Spigot Fitting |
UNSPSC Code | 27111726 |