noscriptWorkshop Single End, Adjustable Podger Spanner, 0 - 45mm, Metric CP-15H | Cromwell Tools

Workshop

Single End, Adjustable Podger Spanner, 0 - 45mm, Metric

SKU:

PRO5800001A

MPN:

CP-15H

£25.49

Ex VAT

£30.59

Inc VAT

IN STOCK (50+)

    Product Details

    Black finish with parallel opening jaws which are ground, polished and etched with metric graduations. The head also has a striking face for hammering which can be used to help move stubborn bolts.


    Overall Length: 15"/380mm
    Capacity: 45mm.


    Product Specification
    Attribute
    Value

    Brand

    Workshop

    EAN

    5036140239777

    ECLASS Code

    21040105

    Finish/Coating

    Black Oxide

    Insulated

    No

    Metric or Imperial

    Metric

    Overall Length

    380mm

    Single or Double End

    Single End

    Spanner Size

    0 - 45mm

    Type

    Adjustable Podger Spanner

    UNSPSC Code

    27111726