£40.49
Ex VAT
£48.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Hinged spanners for us with nuts that have side holes.
Features and Benefits
• Wide handle enables the user to apply high power without hurting their hand
• Polished and hardened chrome vanadium alloy for superior strength and durability
Attribute | Value |
---|---|
Brand | Expert by Facom |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Chrome |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | E112603 |
Number of Pieces | 1 |
Overall Length | 267mm |
Single or Double End | Single End |
Spanner Size | 19 - 159mm |
Type | C Spanner |
UNSPSC Code | 27111726 |