noscriptKennedy Single End, C Spanner, 35mm, Metric 5829540K | Cromwell Tools

Kennedy

Single End, C Spanner, 35mm, Metric

SKU:

KEN5829540K

MPN:

5829540K

£16.99

Ex VAT

£20.39

Inc VAT

IN STOCK (50+)

    Product Details

    Known as either C Spanners or Pin and Hook wrenches, these tools are designed for use on slotted rings. Each product is manufactured from drop forged chrome vanadium steel with a satin chrome finish. Available in a range of metric sizes to suit your specifications.


    Features and Benefits
    • Manufactured from chrome vanadium steel for resilience
    • Chrome plated satin finish protects the product against wear and tear
    • Adjustable nature allows you to adjust the product to fit the specific retaining ring that you want to loosen or tighten
    • Available in a range of metric sizes to suit your requirements


    Typical Applications
    • Industrial
    • Automotive
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140329652

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Chrome

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    205mm

    Single or Double End

    Single End

    Spanner Size

    35mm

    Type

    C Spanner

    UNSPSC Code

    27111726