£38.99
Ex VAT
£46.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Suited for use on slotted rings, this range of chrome vanadium steel constructed 'C' hook wrenches are the simple way to loosen and tighten fastenings. With a polished chrome finish and an adjustable jaw, the product is available in an array of sizes to suit your needs.
Features and Benefits
• Adjustable jaw allows you to adapt the tool to your needs
• Polished finish to repel dirt and make for an easier clean
• Manufactured from chrome vanadium steel for durability
• Available in varying sizes to suit your requirements
Typical Applications
• Automotive
• Plumbing
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140269620 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Chrome |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Imperial |
Number of Pieces | 1 |
Overall Length | 310mm |
Single or Double End | Single End |
Type | C Spanner |
UNSPSC Code | 27111726 |