Facom

Single End, C Spanner, 50 - 80mm, Metric

SKU:

FAC5821554R

MPN:

125A.80

£40.79

Ex VAT

£48.95

Inc VAT

IN STOCK (7)

    Product Details

    125A
    The hinge is fitted with a spring washer guaranteeing smooth and reliable operation.
    Presentation: satin chrome finish.


    Product Specification
    Attribute
    Value

    Brand

    Facom

    EAN

    3148511346594

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Chrome

    Insulated

    No

    Material

    Steel

    Metric or Imperial

    Metric

    MFR Part No.

    125A.80

    Number of Pieces

    1

    Overall Length

    280mm

    Single or Double End

    Single End

    Spanner Size

    50 - 80mm

    Type

    C Spanner

    UNSPSC Code

    27111726