Expert by Facom

Single End, C Spanner, 51mm, Metric

SKU:

BTL5822630H

MPN:

E112601

£21.99

Ex VAT

£26.39

Inc VAT

IN STOCK (2)

    Product Details

    E112601B
    Hardened chrome vanadium steel body. High chrome finish.
    Sizes covered: 19-51mm.
    Length: 165mm.
    Weight: 130g.


    Product Specification
    Attribute
    Value

    Brand

    Expert by Facom

    EAN

    3258951126011

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Chrome

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    MFR Part No.

    E112601B

    Number of Pieces

    1

    Overall Length

    165mm

    Single or Double End

    Single End

    Spanner Size

    51mm

    Type

    C Spanner

    UNSPSC Code

    27111726