£53.49
Ex VAT
£64.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Hook spanners enable the safe and effortless tightening and loosening of all KM, KML and KMK type locknuts and B,BR and BP nuts to avoid damage to the nuts or shaft. Manufactured from tempered steel, these spanners are extremely strong and robust.
Attribute | Value |
---|---|
Brand | NTN SNR |
EAN | 3413520984151 |
ECLASS Code | 21040105 |
End Style | Open |
Finish/Coating | Chrome |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
MFR Part No. | HS50-80 |
Number of Pieces | 1 |
Overall Length | 285mm |
Single or Double End | Single End |
Spanner Size | 80mm |
Type | C Spanner |
UNSPSC Code | 27111726 |