Facom

Single End, Combination Spanner, 1/4in., Imperial

SKU:

FAC5820288J

MPN:

39.1/4

£8.49

Ex VAT

£10.19

Inc VAT

OUT OF STOCK

    Product Details

    To ISO 7738, NF ISO 7738. Short shank and compact heads. Ideal where access is restricted. 12-point ring angled at 15°. 6-point ring angled at 15°.
    Satin chrome finish.
    Ring head angle - 15°
    Open end head angle - 15°


    Product Specification
    Attribute
    Value

    Brand

    Facom

    EAN

    3148510999081

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Chrome Satin

    Insulated

    No

    Material

    Hardened Steel

    Metric or Imperial

    Imperial

    MFR Part No.

    39.1/4

    Number of Pieces

    1

    Number of Points

    12

    Overall Length

    90mm

    Single or Double End

    Double End

    Standards Met

    ASME B107.100

    Type

    Combination Spanner

    UNSPSC Code

    27111726