noscriptKennedy Single End, Combination Spanner, 1/4in., Imperial 5822260K | Cromwell Tools

Kennedy

Single End, Combination Spanner, 1/4in., Imperial

SKU:

KEN5822260K

MPN:

5822260K

£6.29

Ex VAT

£7.55

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from chrome vanadium steel with a chrome satin finish body and highly polished heads, these combination spanners are ideal for professional use. Each product possesses a 15° open jaw angle to shank and ring end offset and has a chrome plated finish to prevent corrosion. Available in a range of AF sizes.


    Features and Benefits
    • Manufactured from chrome vanadium steel for resilience
    • Chrome satin finish and chrome plating protects against corrosion
    • Available in a variety of sizes to suit your exact needs
    • 15° open jaw angle to shank and ring end offset allows for maximum access in even restricted spaces
    • One ring end and one open end allows for versatility of use


    Typical Applications
    • Automotive
    • Construction
    • Plumbing
    • DIY


    Standards
    • 1/4in. - 1in. AF Conforms to DIN 3113
    • 11/16in. - 2in. AF Confroms to ASME B107.6


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140129832

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Chrome Satin

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Imperial

    Number of Pieces

    1

    Number of Points

    12

    Overall Length

    100mm

    Single or Double End

    Double End

    Standards Met

    DIN 3113.

    Type

    Combination Spanner

    UNSPSC Code

    27111726